Not Graded, M10-1.50 Hex Head Cap Screw, Plain Brass, 30 mm L, 25 PK

  • Mfr # M10C30HCSB/FT-25

  • Zoro # G114489767


product price:  $166.99
/pk 25, $6.68/ea
Free Shipping & Returns

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M10C30HCSB/FT-25
Zoro #
G114489767
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
30 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse

Description

Brass Hex Cap Screws are a type of non-magnetic fastener known for their corrosion resistance - making these screws suitable for environments exposed to water and other corrosive elements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products