
Class 12.9, M12-1.75 Flange Bolt, Black Oxide Alloy Steel, 100 mm L, 175 PK
Mfr # M12C100BFL12PL-175
Zoro # G114492453
product price:Â $1,290.99
/pk 175, $7.38/ea
Free Shipping & Returns
Key Features
12 Point Drive
Class 12.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Material
Alloy Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M12C100BFL12PL-175
Zoro #
G114492453
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.75
Fastener Length
100 mm
Details
System of Measurement
Metric
Drive
12 Point
Material Grade/Class
Class 12.9
Material
Alloy Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse
Description
Instead of the hexagonal head, the 12 point flange bolt is tailor-fitted to accommodate socket head cap screw. This allows for a greater torque when being fastened. You can see this bolt in automotive, mining, aircraft, and manufacturing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.