Class 10.9, M14-2.0 Flange Bolt, Zinc Yellow 45 mm L, 40 PK

  • Mfr # M14C45BF10Y/D-40

  • Zoro # G114494341


product price:  $103.99
/pk 40, $2.60/ea
Free Shipping & Returns

Key Features

Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-2.0
Finish
Zinc Yellow
Thread Style
Fully Threaded
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M14C45BF10Y/D-40
Zoro #
G114494341
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.0
Fastener Length
45 mm

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse

Description

Class 10.9 flange provide a high strength, high tensile fastening solution. These bolts commonly used in motors, engines, railroad equipment and processing equipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products