18-1/2" 4 Slot Stainless Steel Commercial Toaster
Mfr # WCT704
Zoro # G1145051
product price:Â $226.00
/ea
Free Shipping & Returns
Key Features
Type
4-Slice Light Duty
Capacity
4 Slot
Voltage
120V AC
Color
Stainless Steel
Standards
cETL Listed, NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCT704
Zoro #
G1145051
UPC #
040072101755
Country of Origin
China
Dimensions
Width (In.)
8 1/4 in
Length (In.)
8 3/4 in
Depth
9"
Width
18-1/2"
Height
8.8"
Overall Height
7 1/2 in
Overall Width
17 in
Overall Depth
7 1/4 in
Details
Item
Commercial Toaster
Type
4-Slice Light Duty
Capacity
4 Slot
Voltage
120V AC
Color
Stainless Steel
Standards
cETL Listed, NSF
Material
Steel
Current
15 A
Wattage
1,500 W
Frequency
60 Hz
Plug Type
5-15P
Slice Capacity
Bagel
Toaster Type
Pop-Up
Weight
5.5 lb
Description
Commercial Toaster, Toaster Type Pop-Up, Slice Capacity Bagel, Conveyor Width Not Applicable, Overall Height 7 1/2 in, Overall Depth 7 1/4 in, Overall Width 17 in, Voltage 120V AC, Material Steel, Capacity 4 Slot, Wattage 1,500 W, Standards cETL Listed, NSF, Plug Type 5-15P, Current 15 A, Frequency 60 Hz, Weight 5.5 lb
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.