Delta(TM) Full Body Harness, Universal (S/M/L/XL), 420 lb., Mating Chest/ Tongue Leg Straps

  • Mfr # 1102526

  • Zoro # G1146031


product price:  $200.78
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal (S/M/L/XL)
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1102526
Zoro #
G1146031
UPC #
00840779001415
Country of Origin
United States

Dimensions

Color and Size
Yellow - Universal

Details

Item
Full Body Harness
Harness Sizing
Universal (S/M/L/XL)
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Side D-Rings
No
Tensile Strength
6000 lb.
Includes
Loops for Belt
Back D-Ring
Yes
Front D-Ring
No
Subpelvic Strap
Yes
Shoulder Strap Buckles
None
Hardware Material
Steel
Stretchable
Yes
Features
Built-In Lanyard Keepers, Impact Indicator, Loops for Body Belt Repels Webbing, No-Tangle Design, Protected Labels, Tongue Buckle Leg Strap
Harness D-Ring Material
Steel
Harness Color
Yellow
RFID Equipped
Yes
Webbing Coating
Uncoated
Padding Location
No Padding
Torso Adjustment
Mating
With Belt
No
OSHA Standards Met
OSHA 1926.502
Industry
Construction, General Industry, Oil and Gas, Transportation, Utilities

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.