5 gal. Gray Water Primer

  • Mfr # K00020002-20

  • Zoro # G1147070


product price:  $181.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Size
5 gal
Color
Gray
Finish
Flat
For Use With
Any Topcoat
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K00020002-20
Zoro #
G1147070
UPC #
075577023349
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Primer
Color
Gray
Finish
Flat
For Use With
Any Topcoat
Base Type
Water
Resin Type
Alkyd Enamel
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Steel
Paint Color Family
Grays
Paint and Primer Application Method
Brush, Spray
Coverage
441 to 294 sq ft/gal
Application Temperature
45 Degrees to 120 Degrees F
Application Method
Brush, Spray
Dry Time
15 min
Paint and Primer Sub Category
Primers
Dry Time Tack Free
1.5 hr
Net Weight
40 lb
VOC Content
340 g/L
Dry Time Recoat
7 hr
Color Family
Grays
Paint Primer, Sealers & Rust Reformers Item
Primer
Standards
VOC Compliant
Features
Can be Topcoated with Alkyd and Latex Coatings, Fast Drying
Sub Brand
Industrial Primer
Dry Time to Recoat
7 hr
Sheen
Flat
Compatible Surface Material
Metal, Steel
Coating Application
Interior/Exterior Primer
Shelf Life
3 yr
Coverage Area
441 to 294 sq ft/gal
Maximum Application Temperature
120 Degrees F
Series Number
K0002
Use Location
Exterior, Interior
Minimum Application Temperature
40 Degrees F
Finish Texture
Smooth

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Gray, Compatible Surface Material Metal, Steel, Sheen Flat, Resin Type Alkyd Enamel, Color Gray, Container Size 5 gal, Coverage Area 441 to 294 sq ft/gal, Base Type Water, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Industrial Primer, Application Method Brush, Spray, Dry Time Tack Free 1.5 hr, Dry Time to Recoat 7 hr, Features Can be Topcoated with Alkyd and Latex Coatings, Fast Drying, Finish Texture Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, MI, NV, NY, OH, RI, UT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.