5 gal. Red Water Primer

  • Mfr # K00020001-20

  • Zoro # G1147131


product price:  $181.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Size
5 gal
Color
Red
Finish
Flat
For Use With
Any Topcoat
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K00020001-20
Zoro #
G1147131
UPC #
075577023318
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Primer
Color
Red
Finish
Flat
For Use With
Any Topcoat
Base Type
Water
Resin Type
Alkyd Enamel
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Steel
Paint Color Family
Reds
Paint and Primer Application Method
Brush, Spray
Coverage
441 to 294 sq ft/gal
Net Weight
40 lb
Application Method
Brush, Spray
VOC Content
340 g/L
Paint Primer, Sealers & Rust Reformers Item
Primer
Color Family
Reds
Dry Time Recoat
7 hr
Application Temperature
47 Degrees to 120 Degrees F
Paint and Primer Sub Category
Primers
Dry Time Tack Free
1.5 hr
Dry Time
15 min
Standards
VOC Compliant
Features
Can be Topcoated with Alkyd and Latex Coatings, Fast Drying
Use Location
Exterior, Interior
Sub Brand
Industrial Primer
Minimum Application Temperature
40 Degrees F
Sheen
Flat
Coating Application
Interior/Exterior Primer
Compatible Surface Material
Metal, Steel
Dry Time to Recoat
7 hr
Series Number
K0002
Maximum Application Temperature
120 Degrees F
Coverage Area
441 to 294 sq ft/gal
Shelf Life
3 yr
Finish Texture
Smooth

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Red, Compatible Surface Material Metal, Steel, Sheen Flat, Resin Type Alkyd Enamel, Color Red, Container Size 5 gal, Coverage Area 441 to 294 sq ft/gal, Base Type Water, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Industrial Primer, Application Method Brush, Spray, Dry Time Tack Free 1.5 hr, Dry Time to Recoat 7 hr, Features Can be Topcoated with Alkyd and Latex Coatings, Fast Drying, Finish Texture Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, MI, NV, NY, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.