Low Crown Cap Nut, 5/8"-18, Steel, Plain, 1 in H, 2 PK

  • Mfr # CPB171

  • Zoro # G1147386


product price:  $6.49
/pk 2, $3.25/ea

Key Features

Material
Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPB171
Zoro #
G1147386
UPC #
632393650304
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Overall Height
1 in
Hex Width
15/16 in
Nut Height
1 in
Fastener Thread Depth
5/8 in
Height
1 1/4 in
Thread Depth
5/8"
Width Across Flats
15/16 in
Dia./Thread Size
5/8"-18

Details

Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Color
Steel
Pack Size
Small Pack
Thread Type
Fine
Dimensional Standards
SAE J483
Tensile Strength
70,000 psi
Material Quality Standards
ASTM 12L14
Rockwell Hardness
B80 to B90
Fastener Finish
Plain
Nut Style
Low Crown Cap Nut
Basic Material
Steel
Fastener Thread Direction
Right Hand
Material Grade
12L14

Description

Cap Nut, Profile Low Crown, Material Grade/Class 12L14, Material Steel, Finish Plain, Thread Size 5/8 In.-18, Overall Height 1 in, Hex Width 15/16 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.