This item is Discontinued.

Norton Abrasives Abrsv Cut Whl, 16In D, 0.125In T, 20mm AH 70184625269

Abrsv Cut Whl, 16In D, 0.125In T, 20mm AH (Discontinued)

  • Mfr # 70184625269
  • Zoro # G1147614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70184625269
Zoro #
G1147614
UPC #
-
Country of Origin
Unknown

Dimensions

Arbor Hole Size
20mm
Diameter
16 in
Thickness
0.125 in

Details

Series
Norton Concrete
Application
Concrete
Item
Abrasive Cut-Off Wheel
Diamond Knockout
No
Max. RPM
4800
Grit
24
For Use With
Gas and Electric Hand Saws
Wheel Type
1

Description

Abrasive Cut-Off Wheel, Grit 24, Series Norton Concrete, Wheel Type 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.