This item is Discontinued.

Acme Electric Control Transformer, 50 VA, 55 Degrees C, 110 V AC, 115 V AC, 120 V AC CE060050

Control Transformer, 50 VA, 55 Degrees C, 110 V AC, 115 V AC, 120 V AC (Discontinued)

  • Mfr # CE060050
  • Zoro # G1149075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE060050
Zoro #
G1149075
UPC #
047503196670
Country of Origin
China

Dimensions

Height
2.81 in
Width
3.00 in
Depth
3.41 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
220 V AC, 230 V AC, 240 V AC, 440 V AC, 460 V AC, 480 V AC
Output Voltage - Transformer
110 V AC, 115 V AC, 120 V AC
VA Rating - Transformer
50 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
55 Degrees C
Standards
UL Listed, cUL Listed, CE Marked
Phase
1
Input Voltage
220/440VAC, 230/460VAC, 240/480VAC
Mounting
Panel
Enclosure Style - Transformer
Open
Hz
50/60
Fused
No
Output Voltage
110/115/120VAC
Transformer Type
Wire-Wound
VA Rating
50VA
Item - Transformer
Control Transformer
Enclosure Finish
Epoxy Resin Varnish

Description

Control Transformer, Input Voltage - Transformer 220 V AC, 230 V AC, 240 V AC, 440 V AC, 460 V AC, 480 V AC, Output Voltage - Transformer 110 V AC, 115 V AC, 120 V AC, VA Rating - Transformer 50 VA, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.