Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape

  • Mfr # KCJ-XC-20G

  • Zoro # G1149172


product price:  $9.29
/ea

Key Features

Overall Length
6 1/2 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCJ-XC-20G
Zoro #
G1149172
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Thickness
0.375 in
Overall Width
1 1/2 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
Application
Multipurpose
Metal Detectable
No
Position
1
Handle Color
Orange
Stores
No Storage
Features
Metal Tape Splitter, Replaceable Head
Number of Blades Included
1
Blade Operation
Fixed Blade
Left/Right Hand
Ambidextrous
Tether Capable
Tether Ready
Disposable
No
Blade Change
Push Button
NSF Certified
No
Number of Cutting Edges
2
Tether Style
Tether Ready
For Cutting Stretch Film
Yes
Blade Edge Type
Straight
Includes Pocket Clip
No
Handle Style
Oval
Number of Blades Stored
0
For Cutting Foam
No
For Cutting Cardboard
Yes
Antimicrobial
No
Replaceable Blade
Yes
For Cutting Tape
Yes
Blade Projection
1 3/8 in
Other Material Applications
Film
Number of Cutting Sides
2
Grip Type
Rubberized
Blade Type Included
Recessed
Tether Ready
Yes
Includes Tape Splitter
Yes
Blade Change Method
Button
Hook Cutter Features
Includes Tape Splitter
Series
Klever XChange
For Cutting Banding
Yes
Blade Positions
1
Hand Orientation
Ambidextrous

Description

When you need to cut banding, stretch film, tape and boxes, this KLEVER X-CHANGE KCJ-XC-G Safety Cutter is the tool for the job. It has a fixed blade that makes it easy to use. The carbon steel blade is designed for safety. It recessed in the handle so it does not protrude when closed. This ergonomic knife has an overall length of 6 1/2 in., with a width of 1 3/8 in.. Its black and orange polymer handle ensures that you can hold onto it firmly even when your hands are wet or oily. The KLEVER X-CHANGE KCJ-XC-G Safety Cutter offers you all the benefits of a utility knife without compromising on safety or performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.