Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Gun Safe, Combination Dial, 448 lb., 12.47 cu. ft., 1/2 hr., (30) Guns E-30-MG-C-S

Gun Safe, Combination Dial, 448 lb., 12.47 cu. ft., 1/2 hr., (30) Guns (Discontinued)

  • Mfr # E-30-MG-C-S
  • Zoro # G1150097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-30-MG-C-S
Zoro #
G1150097
UPC #
085529161272
Country of Origin
China

Dimensions

Outside Width
20 1/4 in
Outside Height
59 in
Outside Depth
29 1/4 in
Wall Thickness
2mm
Inside Height
56 1/2 in
Door Opening Height
52 13/16 in
Inside Width
26 3/4 in
Inside Depth
14 in
Door Opening Width
22 61/64 in
Door Plate Thickness
2mm

Details

Net Weight
448 lb
Capacity
12.47 cu ft
Lock Style
Combination Dial
Holds
(30) Guns
Includes
Door Organizer, 2 or More Row Barrel Rest Inserts
Fire Rating
1/2 hr
Material
Steel
Item
Gun Safe
Water Endurance
0
Finish
Powder Coated
Number of Shelves
5 Adjustable
Features
Four Way Locking with 1 1/2 in Live Action Locking Bolts and 1 in Deadbolt
Color
Green
Number of Bolts
8

Description

Gun Safe, Color Green, Net Weight 448 lb, Capacity 12.47 cu ft, Fire Rating 1/2 hr, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory No, Lock Style Combination Dial, 5 Adjustable Number of Shelves, Number of Bolts 8, Outside Height 59 in, Outside Width 20 1/4 in, Outside Depth 29 1/4 in, Inside Height 56 1/2 in, Inside Width 26 3/4 in, Inside Depth 14 in, Door Opening Height 52 13/16 in, Door Opening Width 22 61/64 in, Door Plate Thickness 2mm, Wall Thickness 2mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.