Fire Extinguisher Sign, 6X8-1/2", WHT/R

  • Mfr # PSP348

  • Zoro # G1150778


product price:  $25.69
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Width
8 1/2 in
Thickness
0.1 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSP348
Zoro #
G1150778
UPC #
846642045678
Country of Origin
United States

Dimensions

Width
8 1/2 in
Thickness
0.1 in
Height
6 in

Details

Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
V-Shaped, With Mounting Holes
Sign Shape
V-Shaped
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Green
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Includes
Mounting screws and self-adhesive foam tape
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Header
No Header
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Style
Symbol and Text

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape V-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.