
Heavy-Duty Hand & Surface Wipes, Premoistened, Aloe/Vitamin E, Citrus Fragrance, 72 Wipes/Bucket
Mfr # ZHW-001
Zoro # G115215471
product price: $14.99
/eaKey Features
Requires Dispenser
No
Hygiene Properties
Advanced cleaning power to wash hands without water
Wipes per Container
72
Sheet Size
10 in x 12 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZHW-001
Zoro #
G115215471
UPC #
850067256083
Country of Origin
United States
Dimensions
Sheet Size
10 in x 12 in
Details
Item
Hand and Surface Wipes
Requires Dispenser
No
Hygiene Properties
Advanced cleaning power to wash hands without water
Wipes per Container
72
Color
Orange
Formula
Aloe, Vitamin E
Fragrance
Citrus
Series
Zoro
Material
Polypropylene Fabric
Container Type
Bucket
Refill Type
No Refill
Contains
Alcohol-Free
Features
Dual-Textured Design: One abrasive side (rough touch) and one smooth side to scrub and absorb grease and grime without scratching or irritating skin
Application
Dirt; Tar; Oils; Grease; Paints; Adhesives; Epoxies; Caulks; Inks & Dyes; Urethanes; Lubricants; Icky-Pic; Cable Jelly; Asphalt
Flushable
No
NSF Rating
E4
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Description
Heavy-duty premoistened hand and surface wipes are powerful yet gentle featuring a dual-textured design with one abrasive side and one smooth side to scrub and absorb grease and grime without irritating skin. General purpose hand cleaning wipes remove tough, sticky soils such as grease, oil, and caked-on dirt from hands. 72 extra-large cleaning towels per bucket with each measuring 10" x 12".
•Clean, citrus fragrance
•Advanced cleaning power
•For use on hands & surfaces
•No sticky residue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.