Rubber Strip, Silicone, 3/32"Th, 36"x2", 60A

  • Mfr # BULK-RS-S60-791

  • Zoro # G1152331


product price:  $8.15
/ea

Key Features

Rubber Width
2 in
Rubber Length
3 ft
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S60-791
Zoro #
G1152331
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
2 in
Rubber Length
3 ft
Width
2"
Thickness
3/32"
Length
36"
Overall Width
2 in
Overall Length
36 in
Overall Thickness
0.09375 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Max. Temp. (F)
500 Degrees F
Color
Red
Type
Commercial Grade
Application
Extreme Temperature
Material
Silicone
Minimum Temperature
-80 Degrees F
Weather Resistance
Excellent
Thickness Tolerance
+/-0.013 in
Shape
Strip
Chemical Resistance
Good
Maximum Temperature
500 Degrees F
Water Resistance
Good
Texture
Smooth
Adhesive Type
Plain Backing
Compression Set
20 %
Oil Resistance
Fair
Density
1.25 g/cc
Tensile Strength
700 psi
Abrasion Resistance
Poor
Tear Strength
17 N/mm

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Food, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.013 in, Overall Width 2 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.