power contactor AC-3e/AC-3

  • Mfr # 3RT2016-1FB42

  • Zoro # G115304007


product price:  $75.49
/ea
Sold in multiples of 6 for $452.94
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Series
3RT
Number of Poles
3
Full Load Current - Inductive
9A
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3RT2016-1FB42
Zoro #
G115304007
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Coil Voltage
24V DC
Series
3RT
Number of Poles
3
Full Load Current - Inductive
9A
Phase
3
Terminal Connection Type
Screw

Description

power contactor, AC-3e/AC-3, 9 A, 4 kW / 400 V, 3-pole, 24 V DC, with integrated diode, auxiliary contacts: 1 NC, screw terminal, size: S00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.