This item is Discontinued.

Abb One Hole Lug Compress Conct, 250 kcmil 54913BE

One Hole Lug Compress Conct, 250 kcmil (Discontinued)

  • Mfr # 54913BE
  • Zoro # G1153101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54913BE
Zoro #
G1153101
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
250 kcmil
Width
1.13"
Length
3.15"
Barrel Length
Long
Stud Size
1/2"
Length (Straight Wireway)
3.15 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Yellow
Item
One-Hole Lug Compression Connector
Hole Center to End
0.500 in
Peep Hole
No
Plate Material
Tin
Tongue Style
Standard
Die Code
62

Description

One-Hole Lug Compression Connector, Color Code Yellow, Die Code 62, Material Copper, Connector Type Straight Barrel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.