Zoro Select
Enclosed Cork Bulletin Board 48" x 36"
Mfr # 2RXD1
Zoro # G1153415
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Board Style Push-Pin
- Height 48 in
- Board Material Cork
- Board Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Enclosed Cork Bulletin Board 36" x 24", 1 Door 2RXC9
- ZORO SELECT Enclosed Magnetic Bulletin Board 37-1/2"x25-2/5", 1 Door 2RXC7
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" 2RXC8
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door 2124GGS
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin PA13630VX-193
- GHENT Enclosed Vinyl Bulletin Board 36x60", Satin PA23660VX-193
- GHENT Message Center 60-1/8"W, Gray OVK4-F91
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl PA23660VX-181
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door PW23648K
- QUARTET Enclosed Cork Bulletin Board 36" x 24", 1 Door, Door Type: Swing 363GGS
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door PA34872K
- Zoro Select Enclosed Boards