Indexable Chamfer Mill, 1.438-2.164 Cap (Discontinued)
- Mfr # CHM-1.438-41
- Zoro # G1153722
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHM-1.438-41
Zoro #
G1153722
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length (In.)
3.6
Shank Length (In.)
2.6
Shank Dia. (In.)
1-1/2
Length of Cut (In.)
0.418
Insert Thickness (In.)
3/16
Details
Number of Flutes
3
Cutting Capacity (In.)
1.438 to 2.164
For Use With
2VMV3 Thru 2VMV5 And 2VMV7
Includes
Insert Screw And Torx Key
Inscribed Circle (In.)
3/8
Insert Shape
Parallelogram
Shank
Weldon
Included Angle (Deg.)
82
Item
Indexable Chamfer Mill
Chamfer (Deg.)
41
Description
Indexable Chamfer Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.