Disposable Gloves, Exam Grade, Vinyl, 5 mil, L, 100 PK, Clear

  • Mfr # 70015

  • Zoro # G115547015


product price:  $12.35
/pk 100, $0.12/ea
Sold in multiples of 10 for $123.50

Key Features

Material
Vinyl
Color
Clear
Latex-Free
Latex-Free
Disposable Glove Grade
Exam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70015
Zoro #
G115547015
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Material
Vinyl
Item
Disposable Gloves
Color
Clear
Latex-Free
Latex-Free
Disposable Glove Grade
Exam

Description

Vinyl Clear Disposable - Exam Grade, Size L


  • These clear gloves feature a 5 mil thickness and are made to be ambidextrous, so they're easy to put on and take off.
  • These gloves are powder free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.