Bunjee Series Modern Ribbed Mid Back, Grey Upholstered Task Chair for Home or Office, Chrome Frame

  • Mfr # OFD9200-MGRY

  • Zoro # G115554723


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Material
Antimicrobial Vinyl
Color
Gray
Length
42.5 In
Height
27 In
Width
27 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFD9200-MGRY
Zoro #
G115554723
UPC #
-
Country of Origin
China

Dimensions

Length
42.5 In
Height
27 In
Width
27 In

Details

Material
Antimicrobial Vinyl
Color
Gray
Capacity
300 lb

Description

The Bunjee Series Modern Ribbed Mid Back Task Chair in Gray Upholstery is the perfect blend of style and functionality for your home or office space. This sleek chair features a cCrome frame that adds a touch of modern elegance to any room. The ribbed design provides both comfort and support, making it ideal for long hours of work or study.Key features of this chair include its mid-back design that promotes good posture, adjustable height for customizable comfort, and smooth-rolling casters for easy mobility. Whether you're working on a project or gaming for hours, this chair offers the support you need to stay focused and comfortable.Experience the difference with the Bunjee Series Task Chair today and enhance your workspace with style and comfort. Upgrade your seating experience and discover a new level of productivity and relaxation. Buy now and transform your office or home environment!


  • • Ease into relaxation with the mid-back Bunjee ribbed task chair. The built-in lumbar support allows you to work at ease throughout the workday.
  • • Add a touch of sophistication to your workplace with the Gray vinyl seat with ribbed detailing and Chrome finish base.
  • • Work or conference for hours without arm or shoulder pain with the padded loop arm rests with the option for sleek Chrome armrests as well.
  • • Adjust the height of this chair to your preference, so you can be the comfortable during the workday.
  • • This chair offers a 300 pound weight limit, acommodating a wide range of users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.