Cable Tie, 8 in L, Black, Nylon, 50 lb Strength

  • Mfr # 32483

  • Zoro # G1155741


product price:  $3.19
/ea
Sold in multiples of 6 for $19.14

Key Features

Nominal Length
8 in
Color
Black
Material
Nylon
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32483
Zoro #
G1155741
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Color
Black
Material
Nylon
Tensile Strength
50 lb

Description

100 Pc. 8" x 50 lbs - Black

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.