
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 4 in Length, 10 PK
Mfr # 25C400KCSS
Zoro # G1155949
product price:Â $22.99
/pk 10, $2.30/eaKey Features
Hex Drive
Thread Size
1/4"-20
Screw Length
4 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25C400KCSS
Zoro #
G1155949
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Screw Length
4 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Socket Head Cap Screw,1/4-20x4,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.