Can Liner Band, Med, 7x1/8 In, Black, PK50 (Discontinued)
- Mfr # 07810
- Zoro # G1156373
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07810
Zoro #
G1156373
UPC #
-
Country of Origin
United States
Dimensions
Size
Medium
Length
7 in
Width
1/8 in
Details
Item
Can Liner Band
Material
Rubber
Color
Black
For Use With
Can Liners
Description
Can Liner Band, Size Medium, Length 7 in, Width 1/8 in, Material Rubber, Color Black, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.