Stair Nosing Extruded Aluminum Black/Glow-in-the-Dark, 42 in W x 1/8 in Thick
Mfr # 333FT-NG-I3-6
Zoro # G1156536
product price:Â $58.19
/eaKey Features
Width
42 in
Color
Black/Glow-in-the-Dark
Material
Extruded Aluminum
Thickness
1/8 in
Installation Method
Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333FT-NG-I3-6
Zoro #
G1156536
UPC #
-
Country of Origin
United States
Dimensions
Width
42 in
Thickness
1/8 in
Lip Height
1 in
Depth
3 in
Details
Item
Stair Nosing
Color
Black/Glow-in-the-Dark
Material
Extruded Aluminum
Installation Method
Fasteners
Includes
Stainless Steel Wood Screws; Tapcon Screws
Series
Niteglow 333FT-NG
Stripe Pattern
Straight Stripes
Two-Stage Installation
No
Edge Style
Beveled
Nose Style
Square
Installation Hardware Included
No
Surface Design
Double-Strip Grit
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black/Glow-in-the-Dark, Edge Style Beveled, Includes Stainless Steel Wood Screws; Tapcon Screws, Installation Method Fasteners, Material Extruded Aluminum, Overall Depth 3 in, Overall Width 42 in, Product Type Anti-Slip Stair Nosing, Series Niteglow 333FT-NG, Stripe Pattern Straight Stripes, Thickness 1/8 in, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.