Spray Nozzle, 1-1/2 In., Black
Mfr # 517-151
Zoro # G1156662
product price:Â $22.69
/eaKey Features
Thread Type
NPSH
Body Material
Plastic
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Activation Method
Twist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
517-151
Zoro #
G1156662
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Details
Item
Fire Hose Nozzle
Thread Type
NPSH
Body Material
Plastic
Activation Method
Twist
Maximum Flow Rate
75 gpm
Bumper Color
Black
Nozzle Type
Constant Pressure
Standards
ULC
For Use With
Fire Hose Racks
Spray Pattern
Fog/Straight Stream
Finish
Polycarbonate
Grip Type
Standard
Flow Rate
75 gpm
Base Type
Rigid
Product Type
Fog Nozzle
Maximum Pressure
100 psi
Nozzle Option
Constant Pressure (Automatic)
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Plastic, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 75 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fog Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NPSH, Waterway Diameter 1 1/2 in, Bumper Color Black, Finish Polycarbonate, For Use With Fire Hose Racks, Standards ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.