
Automotive Wire, 12 AWG, Black, 25 ft
Mfr # WXP-6TXL-1201-0-25
Zoro # G115698984
product price:Â $14.99
/eaKey Features
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WXP-6TXL-1201-0-25
Zoro #
G115698984
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
12 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.13 in
Details
Item
Automotive Wire
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Black
Conductor Design
Stranded
Conductor Material
Copper
Number of Conductors
1
Packaging
Reel
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Standards
RoHS, SAE J1128
Trade Designation
TXL
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.