Carbo-Tec FLX, Men's Work Boot, 7.5 M, Leather, 6 in Height, Brown

  • Mfr # GB00701

  • Zoro # G115702377


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Alloy Toe
Height
6 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00701
Zoro #
G115702377
UPC #
193715621575
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M
Height
6 in

Details

Item
Work Boot
Color
Brown
Toe Type
Alloy Toe
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Series
Carbo-Tec FLX
Style Number
GB00701
Outsole Material
EVA/Rubber
Footwear Construction Type
Cement

Description

A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo-Tec FLX waterproof chelsea is our newest 6" square toe western work boot featuring our ultra-comfortable AMP advanced memory polyurethane insole. This full-grain leather brown boot is equipped with nylon pull loops and twin gore panels for easy on and off. Inside, you will find a high performance mesh lining and the Georgia Waterproof System. Our waterproofing is sure to defend against water coming into your boot when working in wet conditions. The EVA midsole, the double-wide fiberglass Shovel Shank XL, and the rubber outsole are attached to the upper through a flexible Bond Welt Construction. Our Carbo-Tec outsole is not only oil and slip-resistant but possesses great abrasion, chemical and heat resistant properties as well. This boot has an Ergo-Fit alloy toe cap, designed to allow for a better range of motion by matching the shape of your foot. This boot also meets ASTM's electrical hazard standards.


  • AMP (Advanced Memory Polyurethane) insole
  • Extra wide platform TPU Shovel Shank XL
  • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • High performance mesh lining
  • Bond welt construction
  • 6 Inches in height
  • Full-grain leather upper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.