M3-1.57 x 6 mm, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK

  • Mfr # 882933-1000

  • Zoro # G115705873


product price:  $139.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
882933-1000
Zoro #
G115705873
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M3-1.57
Fastener Length
6 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated

Description

**M3-1.57 x 6mm Thread Forming Screws for Plastics 30 Degree Thread Flank / Phillips / Pan Head / Steel / Zinc 1000 pcs** Designed with advanced engineering, these screws are specifically crafted to optimize performance in thread rolling for plastic materials. Their self-threading design eliminates the need for pre-tapped holes, reducing assembly time and increasing efficiency. Whether you're working in electronics, automotive, or general manufacturing, these screws provide unparalleled performance and long-lasting durability.### Why Choose These 30 Degree Threads Screws?1. **Efficient Thread Forming**: With a trilobular thread design, these screws create strong, secure threads without causing stress cracks or splitting the material. The self-threading capability ensures a snug fit every time.2. **Superior Material Compatibility**: Engineered for thread rolling for plastic materials, these screws minimize material displacement while maximizing holding power. The unique design provides excellent vibration resistance, ensuring your applications remain secure over time.3. **Corrosion Resistance**: Manufactured with high-quality materials and finishes, these screws offer excellent resistance to corrosion, making them ideal for applications where longevity and durability are crucial.4. **Ease of Use**: The tapered point simplifies alignment and insertion, making assembly quick and hassle-free. This feature reduces operator fatigue and streamlines your production processes.5. **Cost-Effective Solution**: By eliminating the need for pre-tapped holes, these screws reduce tooling and labor costs, providing a cost-efficient solution without compromising performance.6. **Wide Range of Applications**: Perfect for use in thread rolling for plastic assemblies and other lightweight material applications, these screws are versatile and adaptable to various industrial needs.7. **Compliance with Standards**: Meeting industry standards for thread-forming screws, these fasteners ensure reliable performance and quality in every application.### Key Benefits at a Glance:- High-strength thread formation in thread rolling for plastic materials.- Eliminates pre-tapping for faster assembly.- Vibration-resistant, secure fastening.- Corrosion-resistant materials for extended life.- Easy alignment and insertion with tapered point.- Minimizes stress and material cracking.- Ideal for various industrial and manufacturing applications.


  • Self-tapping fasteners that can be used to directly attach thermoplastics. They have a narrow 30° thread profile that reduces radial expansion and stress in the boss, allowing for thinner bosses. This can reduce cycling times and material usage. PT screws also have a high load-carrying capacity due to their large thread-bearing depth
  • PAN PHILLIPS
  • THREAD FORMING SCREW
  • BAKED AFTER PLATING
  • DIAMS M3 & SMALLER: CASE-HARDENED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.