Stair Nosing Extruded Aluminum Black/Glow-in-the-Dark, 42 in W x 1/8 in Thick

  • Mfr # 333FT-SN-NG-I3-6

  • Zoro # G1157516


product price:  $54.49
/ea

Key Features

Width
42 in
Color
Black/Glow-in-the-Dark
Material
Extruded Aluminum
Thickness
1/8 in
Standards
ASTM 4828-1994, ASTM D 3684-2004, ASTM D635-2003, ATSM E2072, ISO 17398- 2004, New York City local law 26 (2004) RS 6-1 and RS 6-1A, viz., SMP 800C, UL 1994
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333FT-SN-NG-I3-6
Zoro #
G1157516
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Thickness
1/8 in
Depth
3 in
Lip Height
1 in

Details

Item
Stair Nosing
Color
Black/Glow-in-the-Dark
Material
Extruded Aluminum
Standards
ASTM 4828-1994, ASTM D 3684-2004, ASTM D635-2003, ATSM E2072, ISO 17398- 2004, New York City local law 26 (2004) RS 6-1 and RS 6-1A, viz., SMP 800C, UL 1994
Includes
Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
Installation Method
Adhesive and Fasteners
Two-Stage Installation
No
Stripe Pattern
Straight Stripes
Edge Style
Beveled
Surface Design
Double-Strip Grit
Installation Hardware Included
No
For Surface Type
Metal Stairs, Wood Stairs
Nose Style
Bullnose
Resistance Properties
Corrosion Resistant
Series
Niteglow 333FTSN-NG
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Stair Nosing, Lip Height 1 in, Nose Style Bullnose, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black/Glow-in-the-Dark, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Overall Depth 3 in, Overall Width 42 in, Product Type Anti-Slip Stair Nosing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.