Round Body Cylinder, 7/16 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDME044-0600

  • Zoro # G1157947


product price:  $40.49
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.197 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NCDME044-0600
Zoro #
G1157947
UPC #
190735641958
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Rod Dia.
0.197 in
Overall Length
9.56 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.156 in
Port Size
#10-32 UNF
Dimension C
9.31 in
Dimension D
7/16"-20 UNF
Dimension E
10-32 UNF
Rod Thread Size
#10-32
Air Cylinder Bore Dia.
7/16 in
Dimension B
0.59 in
Dimension A
9 14/25 in
Nose Mount Thread Size
7/16"-20
Overall Width
9/16 in
Bore Diameter
7/16 in
Inlet Size
#10-32
Overall Height
9/16 in
End Cap Length
3/16 in
Rod Diameter
3/16 in
Stroke Length
6 in
Body Diameter
11/16 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
6 in
Mount
Double End
Air Cylinder Type
Round Body
Finish
Hard Coat Anodized
End Cap Material
Aluminum
Cushion Type
None
Piston Material
Aluminum
Air Cylinder Mount
Double End
Single Acting/Double Acting
Double Acting
Nose Mount Thread
7/16"-20 UNF
Features
Switched
Piston Rod Material
Stainless Steel
Temp. Range
40 Degrees to 140 Degrees F
Air Inlet Type
UN
Maximum Operating Pressure
250 psi
Minimum Operating Pressure
8 psi
Number of Rods
Single Rod
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Series
NCM
Minimum Operating Temperature
40 Degrees F
Body Material Finish
Anodized
Inlet Gender
Female
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Body Material Grade
316
Rod Gender
Male
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.