Zoro Homepage
This item is Discontinued.
Norton Abrasives Grinding Wheel, T1, 4x1/4x3/8, ZA/AO, 20G 66243510000

Grinding Wheel, T1, 4x1/4x3/8, ZA/AO, 20G (Discontinued)

  • Mfr # 66243510000
  • Zoro # G1157983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243510000
Zoro #
G1157983
UPC #
662435100009
Country of Origin
Unknown

Dimensions

Thickness
1/4"
Overall Thickness
1/4 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Zirconia Alumina
Grit
20
Grade
Extra Coarse
Bond Type
Resin
Color
Gray
Series
Norzon Plus
Max. RPM
15,280
Application
For Iron
Specification
AZ20-T
Gritt
20
Wheel Type
Portable Snagging
Maximum Operating Speed
15,280 RPM
Primary Material Applicationn
Cast Iron
Connector Type
Unthreaded Hole

Description

Zirconia Alumina, Connector Type Unthreaded Hole, Grit 20, Overall Thickness 1/4 in, Primary Material Applicationn Cast Iron, Specification AZ20-T, Wheel Type Portable Snagging, Maximum Operating Speed 15,280 RPM, Series Norzon Plus, Grade Extra Coarse, Bond Type Resin, Color Gray, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.