#3-48 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 3/16 in Length, 50 PK

  • Mfr # 3C18KCSS

  • Zoro # G1158198


product price:  $9.89
/pk 50, $0.20/ea

Key Features

Flat Head
Hex Drive
Thread Size
#3-48
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3C18KCSS
Zoro #
G1158198
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#3-48
Screw Length
3/16 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Socket Head Cap Screw,3-48x3/16,PK50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products