This item is Discontinued.

Kipp Mini Wing Knob, Ext, SS, M6, 0.99 In, 1.57 K0274.0006X25

Mini Wing Knob, Ext, SS, M6, 0.99 In, 1.57 (Discontinued)

  • Mfr # K0274.0006X25
  • Zoro # G1158272
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0274.0006X25
Zoro #
G1158272
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
0.99"
Thread Size
M6
Overall Length
1.57"
Overall Height
1.57

Details

Color
Black Gray, Natural
Finish
Matte
Knob Type
Wing Grip
Material
Thermoplastic/Stainless Steel
Style
Novo Grip
Type
External Thread, Stainless Steel Stud
Item
Mini Wing Knob

Description

Mini Wing Knob, Thread Size M6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.