Circular Saw, 7.25 in Dia, 5000 RPM

  • Mfr # GKS18V-25N

  • Zoro # G115854953


product price:  $285.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Includes
7 1/4 in 24 Tooth Carbide Circular Saw Blade, Hex Wrench
Blade Side
Left, Right
Power Source
Cordless
Tool Weight
9.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GKS18V-25N
Zoro #
G115854953
UPC #
0000346821130
Country of Origin
Hungary

Dimensions

Overall Length
15 5/8 in
Arbor Size
5/8 in
Cutting Depth at 45 Degrees - Maximum
1 13/16 in
Blade Diameter
7 1/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth

Details

Item
Circular Saw
Voltage
18 V DC
Includes
7 1/4 in 24 Tooth Carbide Circular Saw Blade, Hex Wrench
Blade Side
Left, Right
Power Source
Cordless
Tool Weight
9.5 lb
Speed Control
Single
Battery Type
Pouch
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Blade Speed - Maximum
5,000 RPM
Bevel Angle - Minimum
0 Degrees
Battery Manufacturing Model Number
GBA18V120, GBA18V60, GBA18V80
Motor Type
Brushless
Bevel Angle - Maximum
50 Degrees
Number of Chargers Included
0
Number of Batteries Included
0
Arbor Shape
Round
Includes Battery
Tool Only
Battery Platform
CORE18V(R)
For Workpiece Material
General Purpose

Description

Circular Saw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.