This item is Discontinued.

Weg 3-Phase Oil Well Pumping Motor, 20 HP, 326T Frame, 208-230/460 Voltage, 850 Nameplate RPM 02009ES3EOW326T

3-Phase Oil Well Pumping Motor, 20 HP, 326T Frame, 208-230/460 Voltage, 850 Nameplate RPM (Discontinued)

  • Mfr # 02009ES3EOW326T
  • Zoro # G1158857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02009ES3EOW326T
Zoro #
G1158857
UPC #
-
Country of Origin
Brazil

Dimensions

Shaft Dia.
2-1/8"
Length Less Shaft
25-7/8"
Shaft Length
5-1/4"
Overall Length
31-1/8"

Details

Item
Oil Well Pumping Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
20
RPM Range
0-1000
Voltage
208-230/460
Frame
326T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
Pump
Motor Sub Application
Oil Well Pump
Motor Design
3-Phase
Nameplate RPM
850
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Standards
UL Recognized (E104590), CSA Certified (LR38324), CE
Phase
3
Full Load Amps
57.9-52.4/26.2
Base
Rigid
Motor Bearings
Ball
Motor Efficiency Group
Energy Efficient
Duty
Continuous
Finish
White
Hz
60
Ins. Class
F
Ambient Temperature
40 Degrees C
Warranty
1-1/2 yr.
Frame Material
Cast Iron
Nominal Efficiency
85.5

Description

Oil Well Pumping Motor, 3-Phase, Totally Enclosed Fan-Cooled, 20 HP, 850 Nameplate RPM, 326T Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 57.9-52.4/26.2 Full Load Amps, 3 Phase, 60 Hz, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Base Rigid, Ball Motor Bearings, Motor Frame Material Cast Iron, White, None, Motor Service Factor 1.15, Ambient Temperature 40 Degrees C, 2-1/8 In. Shaft Dia., Shaft Length 5-1/4 In., Length Less Shaft 25-7/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.