Cover, Terminal Strip, 12 Pole, Clear

  • Mfr # 6YH77

  • Zoro # G1159663


product price:  $7.69
/ea

Key Features

For Use With
6YH68
Number of Poles
12
Color
Clear
Material
Plastic
Overall Length
7.07 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6YH77
Zoro #
G1159663
UPC #
190735546987
Country of Origin
China

Dimensions

Overall Length
7.07 in
Overall Width
1.32 in
Thickness
0.02 in

Details

Item
Block Cover
For Use With
6YH68
Number of Poles
12
Color
Clear
Material
Plastic
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Compatible with Product Type
Terminal Block
Number of Mounting Holes
4
Compatible Manufacturer Model Number
TG312

Description

Block Cover, Material Plastic, Mounting Type Screw Mount, Number of Poles 12, Overall Depth Not Applicable, Overall Length 7.07 in, Overall Width 1.32 in, Thickness 0.02 in, Color Clear, Compatible Grainger Part Number 6YH68, Compatible Manufacturer Model Number TG312, Compatible with Product Type Terminal Block, Includes Not Applicable, Maximum Voltage Not Applicable, Number of Mounting Holes 4, RoHS Compliant Yes, Special Features Not Applicable, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.