This item is Discontinued.

Hubbell Wiring Device-Kellems 50 ft. 10/3 Extension Cord STOW HBL61CM08W

50 ft. 10/3 Extension Cord STOW (Discontinued)

  • Mfr # HBL61CM08W
  • Zoro # G1161456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL61CM08W
Zoro #
G1161456
UPC #
783585800486
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Cord Length
50 ft
Nominal Outside Dia.
0.66 in
Cord Length - Ext. Cords and Outlet Strips
50 ft.

Details

Item
Extension Cord
Trade Designation
STOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
NEMA L5-30P
Receptacle Configuration
NEMA L5-30R
Jacket Material
PVC
Jacket Color
White
Power Indicator
No
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
30.0
Standards
UL, IP65
Temp. Range
-4 Degrees to 140 Degrees F
Description/Special Features
Connector End Includes Metallic Sealing Ring Providing Boat Side Water Tight Interface
Temp. Range - Ext. Cords and Outlet Strips
-4 Degrees to 140 Degrees F
NEMA Plug Configuration - Ext. Cords and Outlet Strips
L5-30P
Max. Amps - Ext. Cords and Outlet Strips
30.0
Jacket Material - Ext. Cords and Outlet Strips
PVC
NEMA Receptacle Configuration
L5-30R
Gauge/Conductor - Ext. Cords and Outlet Strips
10/3
Shape
ROUND
NEMA Plug Configuration
L5-30P
Shape - Ext. Cords and Outlet Strips
Round
Indoor/Outdoor
Indoor, Outdoor
NEC Cord Designation - Ext. Cords and Outlet Strips
STOW
Voltage - Ext. Cords and Outlet Strips
120VAC
NEC Cord Designation
STOW
Temp. Rating
-4 Degrees to 140 Degrees F
Cord Shape
Round

Description

Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 10 AWG, Max. Amps 30.0, Voltage 125V AC, Plug Configuration NEMA L5-30P, Receptacle Configuration NEMA L5-30R, Number of Outlets 1, Jacket Color White, Jacket Material PVC, Trade Designation STOW, Cord Shape Round, Temp. Rating -4 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator No, Nominal Outside Dia. 0.66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.