Miniature Lamp, 927, 7.0W, T5, 6V, PK10 (Formerly LumaPro)

  • Mfr # 927-10PK

  • Zoro # G1161641


product price:  $6.89
/pk 10, $0.69/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T5
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Wattage Equivalency
7.2W INC
Watts
7.2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
927-10PK
Zoro #
G1161641
UPC #
190735571613
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-1/2"
Max Overall Bulb Length
1-1/2"
Light Bulb Dia.
5/8"
Bulb Dia.
5/8 in
Overall Length
1 1/2 in

Details

Light Technology
Incandescent
Bulb Shape
T5
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Wattage Equivalency
7.2W INC
Watts
7.2 W
Indoor/Outdoor Usage
Indoor Only
Trade Number
927
Item
Incandescent Bulb
Voltage
6V AC
Lighting Technology
Incandescent
Bulb Housing
Glass
Bulb Type
Miniature
High Output
No
Bulb Amps
1020mA
Bulb Primary Application
Emergency
For Enclosed Fixtures
No
Lumens
101 lm
Standards
RoHS Compliant
Average Bulb Life
50 hr.
Shatter-Resistant
No
Light Color
White
Bulb Finish
Clear
Overall Bulb Base Type
Glass Wedge
Amps
1.2 A
Overall Bulb Shape
T
Rated Life
50 hr
Color Temperature
2700K
Three-Way
No
Dimmable
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 101 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 927, Voltage 6V AC, Watts 7.2 W, Bulb Beam Angle Not Applicable, Rated Life 50 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.