Innovative Components
Ball Knob Soft Touch, 3/8-16 Thread Size, 1.375"L, Steel
Mfr # GN6C----B4S--21
Zoro # G1161982
original price:
$3.29
9% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 1.50"
- Finish zinc plated
- Knob Type Black Polypro, TPE Overmold,Steel Zinc Insert
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 1.375"L, Steel GN4C----B4S--21
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 0.875"L, Blind Tap, Steel GN5C----F4-B-22
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel GN6C1000F6---21
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel GN4C----3P1B-21
- INNOVATIVE COMPONENTS Shift Knob, 1/2-13 Thread Size, 2-1/2"L, Steel GN8C----S5---21
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 5/8"L, Zinc Plated GN4C0625K4--A21
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel GN5C----3P4B-22
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 5/16-18 Thread Size, 1-1/2" Dia., Blind Tap GN5C----R3SB-22
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel GN5C----T5-B-22
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Black K0155.4A5X30
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic 0135-A
- Innovative Components Hand Knobs and Wheels