Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM010L-L-15

  • Zoro # G1162016


product price:  $7,234.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM010L-L-15
Zoro #
G1162016
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
14 in
Housing Width
15 19/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Trolley Wheel Dia.
2 in
Min. Radius Curve
31 1/2 in
Housing Length
23 3/16 in
Maximum Lifting Length
15 ft
For Max. Beam Flange Width
5 in
Lifting Hook Opening Width
1 3/16 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
5 1/10 in
Body Length
23 3/16 in
For Min. Beam Flange Width
2 9/32 in
Body Depth
14 in
Minimum Radius Curve
31 1/2 in
Minimum Retracted Length
17 3/32 in
Body Width
15 19/32 in
Controller Cord Length
11 ft
For Minimum Beam Height
5 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
16 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Amps @ Low Volts
8 A
Classification
H4
Lubrication
Oil Bath
Thermal Protection
Included
Trolley Speed
40 fpm
Finish
Electrostatic Enamel
Item
Electric Chain Hoist
Brake
DC Current
Control Cord
11 ft
Clutch
Friction
Trolley Configuration
Motorized Trolley
Reeving
1
Fits Beam Flange W
2-9/32 in to 5 in
Number of Speeds
1
Material
Aluminum Body
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Current at Min. Voltage
8 A
Programmable
Non-Programmable
Chain Material
Alloy Steel
Mount Type
Motorized Trolley
Clutch Type
Friction
Starts and Stops per Hour
360
Lifting Hook Material
Carbon Steel
Includes Clutch
Clutch Included
Motor Horsepower
1 1/4 hp
For Outdoor Use
Yes
Maximum Lifting Capacity
2,000 lb
Brake Type
DC Current
Body Material
Aluminum
Pendant IP Rating
IP65
Hoist IP Rating
IP55
Duty Classification
H4
Chain Finish
Nickel Plated
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant
Chain Grade
Grade 80
Fixed Lift Speed
14 fpm
Number of Reeves
1
Body Finish
Enamel
Trolley Wheel Material
Steel
Headroom
17 in
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
1.7 A
Overload Protection Included
Yes
Controls
Push Button Pendant
Number of Load Chains
1
Trolley IP Rating
IP55
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 17 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.