Royal 7.5KW Steam Generator w/ Continuous Steam, Dual Touchpads, AutoDrain in Oil Rubbed Bronze

  • Mfr # RYTS750OB-A

  • Zoro # G116378021


product price:  $2,701.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
14-1/2
Width (In.)
16
Depth (In.)
6/1/2002
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RYTS750OB-A
Zoro #
G116378021
UPC #
191042092631
Country of Origin
China

Dimensions

Height (In.)
14-1/2
Width (In.)
16
Depth (In.)
6/1/2002

Details

Item
Steam Bath Generator
Rated Watts
7.5 KW
Color
Black
Finish
Oil Rubbed Bronze

Description

Transform your home into a personal wellness retreat with the luxury of a steam bath sauna. Designed to deliver soothing heat and invigorating steam, our advanced steam generators provide the ultimate relaxation experience while promoting overall well-being. Enjoy the benefits of deep muscle relaxation, improved circulation, and a spa-like escape-all from the comfort of your own bathroom. Engineered for efficiency and ease of use, our steam bath systems bring a touch of indulgence to your daily routine. Elevate your space with the perfect blend of modern technology and timeless relaxation.


  • PACKAGE INCLUDES: One 7.5 KW Steam Bath Generator, Dual Touch Control, One Square Oil Rubbed Bronze Steamhead, Built-in Auto-Drain, One Chroma Light, One Inline Water Filter, One Pressure Relief Valve, and Three Aroma Gift Bottles
  • PRECISION TOUCH – Take control with programmable time and temperature memory settings, ensuring your perfect settings are just a tap away. The digital display provides clear, real-time feedback, while the soft-touch control interface offers a smooth, effortless user experience.
  • CONVENIENT DUAL CONTROL – Enjoy ultimate flexibility with dual control panels, allowing you to adjust your steam shower settings from both inside and outside the shower. Seamlessly manage temperature and steam levels from either location for a truly effortless spa-like experience.
  • RELAXING CHROMA LIGHTING – Includes one chroma light to enhance your steam shower with soothing, mood-enhancing illumination.
  • ULTRA-DURABLE TEFLON HEATING ELEMENTS – Built to withstand high heat far ensuring enhanced durability and reliable performance over time.
  • AUTODRAIN SYSTEM – The built-in auto drain automatically purges the steam generator after each steam bath, helping to maintain performance and prolong system longevity.
  • SOLID STEEL STEAMHEAD WITH AROMA RESERVOIR – Crafted from durable solid steel, this steamhead is designed to safely channel steam into your shower. Features a built-in aroma reservoir that gently heats aromatic essences, infusing them into the steam for a soothing and refreshing atmosphere.
  • INLINE WATER FILTER INCLUDED – Extends the operation and lifespan of your steam generator by protecting it from minerals and debris, helping to maintain performance and safeguard the heating elements.
  • SAFETY RELIEF VALVE INCLUDED – This pressure-release valve ensures safe operation by automatically discharging excess pressure, providing an added layer of protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.