This item is Discontinued.

Omron Photoelectric Sensor, 16.4 ft, SPDT E3B2-R5M4-US

Photoelectric Sensor, 16.4 ft, SPDT (Discontinued)

  • Mfr # E3B2-R5M4-US
  • Zoro # G1164003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3B2-R5M4-US
Zoro #
G1164003
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3.56"
Depth
3.16"
Length
1.42"
Min. Object Size
80 mm Shiny and Opaque
Minimum Object Size
80mm Dia. Opaque

Details

Item
Photoelectric Sensor
Circuit Type
SPDT
IP Rating
IP66
Max. Load Current
3mA
Electrical Connection
Screw Terminal
Max. Sensing Distance
16.4 ft.
Features
Power Supply Reverse Polarity Protection, Mutual Interference Protection, Sensitivity Adjustable
Shape
Rectangular
Response Time
30 msec
NEMA Rating
1, 3, 4, 12, 13
Sensing Method
Polarized Retroreflective
Operation Mode
Selectable Light or Dark On
Light Source
Infrared LED
Body Material
Plastic
Operating Temp. Range
-25 Degrees to 55 Degrees C
Footnotes
1,7
Standards
CSA, UL Listed
Power Requirement
24 to 240VAC/12 to 240VDC
Product Type
Photoelectric Sensor
Emitted Sensor Light
Infrared
NEMA Enclosure Rating
1, 12, 13, 3, 4

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.