8 in L 1 in Cap. Cast Iron Straight Pipe Wrench
Mfr # J808HD
Zoro # G1164502
product price:Â $30.15
/eaKey Features
Overall Length
8 in
Jaw Capacity
1 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J808HD
Zoro #
G1164502
UPC #
662679110062
Country of Origin
Spain
Dimensions
Overall Length
8 in
Details
Item
Straight Pipe Wrench
Jaw Capacity
1 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Features
Heavy Duty; Full Floating Hook Jaw, Provides Instant Grip, Easy Release; Large Knurl and Power Threads Provide Fast, Positive Jaw Adjustment
Jaw Material
Steel
Standards
Federal Specification GGG-W-00651D
Material
Forged steel
Jaw Texture
Serrated
Tether Style
Tether Capable
Corrosion Resistant
Yes
Insulated
No
Non-Magnetic
No
Adjustment Type
Screw Mechanism
Adjustable
Manual
Description
Forged steel jaw provides outstanding strength
Full floating hook jaw, provides instant grip, easy release
Large knurl and power threads provide fast, positive jaw adjustment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.