
SAMPLE-Concerto-Opus 2-in. x 10-in. Subway Glossy Ceramic Wall Tile
Mfr # SAM-ANDCOPU1079
Zoro # G116491171
product price:Â $7.35
/eaKey Features
Length
6 in
Width
5 in
Thickness
0.31 in
Style
Stone Look
Color
Larinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDCOPU1079
Zoro #
G116491171
UPC #
-
Country of Origin
Spain
Dimensions
Length
6 in
Width
5 in
Thickness
0.31 in
Details
Style
Stone Look
Color
Larinet
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall; Fireplace Surround, Wall; Ceiling
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Application
Not Suitable for Outdoor Use
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.