Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
985-105
Zoro #
G1165272
UPC #
603908207870
Country of Origin
Japan
Dimensions
Overall Length (In.)
5-1/8
Details
Item
Pocket Scriber
Point Type
Retractable, Straight
Magnet End
No
Handle Material
Aluminum
Threaded Points
No
Head
Push Button
Replaceable Tip
Yes
Tip Material
Diamond
Handle
Pen Style
Description
Pocket Scriber, Handle Material Aluminum, Tip Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.