Inside Rack Protector Right 48" x 4-7/8" x 12" (Discontinued)
- Mfr # IRP-48RH-HD
- Zoro # G1165297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IRP-48RH-HD
Zoro #
G1165297
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
12 in
Base Width
4 7/8 in
Usable Opening Width
4 in
Overall Length
52"
Details
Color
Yellow
Item
Inside Rack Protector Right
Finish
Powder Coated
Material
Steel
Mounting
Floor
Description
Inside Rack Protector Right, Overall Height 12 in, Yellow, Powder Coated, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.