This item is Discontinued.

Zoro Select Hex Head Cap Screw, 1-3/4" L, 5 PK 019118G

Hex Head Cap Screw, 1-3/4" L, 5 PK (Discontinued)

  • Mfr # 019118G
  • Zoro # G1165507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019118G
Zoro #
G1165507
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
10
Fastener Length
1 3/4 in
Head Width
1 1/8 in
Head Height
15/32 in
Dia./Thread Size
3/4"-10
Min. Thread Length
1 3/4 in

Details

System of Measurement
Inch
Material
8 Alloy Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Tensile Strength
150,000 psi
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Proof Load
120,000 psi
Material Grade
Grade 8
Fastener Finish
Plain
Thread Type
UNC (Coarse)
Rockwell Hardness
C33 to C39
Head Type
Hex
Fastener Thread Style
Fully Threaded
Screw Industry Standards
ASME B18.2.1
Type
High Strength

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.