Interior/Exterior Paint, Flat, Oil Base, White, 1 gal

  • Mfr # 2764402

  • Zoro # G1166365


product price:  $92.35
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Metal, Wood
Paint Color Family
Whites
Finish
Flat
Size
1 gal
Paint Sub-Brand
Rust-Oleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2764402
Zoro #
G1166365
UPC #
020066276492
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal, Wood
Paint Color Family
Whites
Finish
Flat
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
White
Coverage
255 to 435 sq ft/gal
VOC Content
Less Than 450g/L
Dry Time
5 to 9 hr
Dry Time Recoat
24 hr
Application Method
Brush, Roller, Spray
Paint and Primer Sub Category
Enamels
Resin Type
Modified Alkyd
Standards
MPI #48, MPI #81, MPI #9, MPI #96, USDA FSIS
Cure Time
24 hr
Exposure Conditions
Interior/Exterior
Base Type
Oil
Series Number
7,400
Minimum Application Temperature
32 Degrees F
Use Location
Exterior, Interior
Number of Components
1-Step System
Activator, Base, Paint or Primer
Paint
Sheen
Flat
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Maximum Temperature Resistance
212 Degrees F
Surface Texture
Smooth
Container Type
Can
Coverage Area
255-435 sq. ft./gal
Maximum Application Temperature
100 Degrees F
Coating Application
Standard
Surface Material
Metal
Sub Brand
High Performance
Dry Time Tack Free
2-4 hrs

Description

Interior/Exterior Paint, Oil, Resin Type Alkyd Enamel, Color White, Flat Finish, Size 1 gal., VOC Content Less Than 450g/L, Coverage 320 to 655 sq. ft., Exposure Conditions Interior/Exterior, Dry Time 5 to 9 hr.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IN, MD, ME, NH, NJ, NY, PA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.