This item is Discontinued.

Cm Cyclone Army Type Chain Hoist, 8000 lb., 10 ft. 4528

Army Type Chain Hoist, 8000 lb., 10 ft. (Discontinued)

  • Mfr # 4528
  • Zoro # G1166663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4528
Zoro #
G1166663
UPC #
043927645282
Country of Origin
Unknown

Dimensions

Housing Length
25-1/4"
Housing Width
9-7/8"
Housing Depth
12-5/16"

Details

Load Capacity
8000 lb.
Hoist Lift
10 ft.
Hoist Mount
Push Trolley
Pull to Lift Rated Load
87 lb.
Min. Between Hooks
18-7/8"
Hook Opening
1-5/8"
Standards
HMI and ANSI/ASME B30.16
Item
Manual Chain Hoist
Trolley Configuration
Push Trolley
Brake
Weston Style Brake
Includes
6 ft. Hand Chain

Description

Manual Chain Hoist

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.